Beli hand puller di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KWT Net Hose (Selang Benang)atribut:
- Color: Putih Susu
- Max. Pressure (kg): 8
- TOYOX Air Hose Toprun (Selang Udara)atribut:
- Length(set/m): 100
- Minimum Bending Radius (mm): 40
- TOYOX Hose ToyoSilicon-Thermo (Selang Tahan Panas)atribut:
- Color: White Orange
- TOYOX Thread Hose Toyoron (Selang Benang / Selang Multifungsi)atribut:
- Color: Clear Blue
- YUTAKAMAKE Flat belt metal fittings side release buckle adjustable type for 50mm width (1 piece included) (Kunci Jepit Tas)atribut:
- Color: Black
- Height (mm): 60
- Material: Polyacetal
- Suitable Belt Width (mm): 50
- Thickness (mm): 50
- Width (mm): 94
- SATA Pitman Arm PullerDeskripsi:90663 Linkage Arm Ball Joint Puller Product Description ●Used to remove the linkage armatribut:
- Serial Number: 90663
- ESCO Hose Nylon Tubing Soft/Milky White (Selang Nilon / Selang Tahan Panas)atribut:
- Material: Soft nylon tube
- Color: Milky white
- Suitable fluid: Air/water/oil
- Length (m): 5
- Operating Temperature Range (°C): -20~70
- Feature: Heat resistance/cold resistance/pressure resistance/abrasion resistance/flex fatigue resistance/flexibility
- TOYOX Toyoron Hose (Selang Benang / Selang Air)Deskripsi:TOYORON Hose adalah selang tahan tekanan untuk tekanan balik, dan terbuat dari PVC lunak.Selang serbaguna yang dapat digunakan secara stabil untuk beragam cairan, seperti air, udara, minyak, dan bahan kimia.Selain selang, tersedia pula beragam konektor khusus untuk meningkatkan keselamatan dan produktivitas.Aplikasi : Selang untuk pipa saluran instalasi di pabrik dan yang ditanam di berbagai jenis mesinCairan : Udara Serbuk Minyak mineral Minyak hewani dan nabati Bahan kimia Air (kecuali air minum)Fungsi : - Kelenturan - Tekanan - Tidak diperlukan pemilahan limbah - Transparansi Perundangan : Sesuai RoHS2Spesifikasi : - Bahan utama: PVC lunak- Bahan penguat: Benang poliester- Diameter dalam: 4mm~75mm- Rentang suhu kerja: -5°C ~60°Catribut:
- Temperature Working (°C): -5 to 60
- Application For: Usage industrial
- Color: Clear blue with red and blue stripes
- FLEXTECH Heater Hose (Selang Tahan Panas)Deskripsi:Silicone SAE J20R3 heater hose can be cut to the desired size to allow users to connect a vehicle's engine to its heater core. This hose conveys coolant from the engine to the heater core in order to warm up the vehicle. It is suitable for use in performance motors and vehicles, marine wet-exhaust systems, commercial truck and bus induction and cooling systems, agriculture and off-highway vehicles, and turbo-diesel vehicles. The hose is made from silicone, which provides excellent resistance to high temperatures, ozone, and UV rays. It also resists electrochemical degradation. This silicone hose meets SAE (Society of Automotive Engineers) standard J20R3 for normal-service heater hose with internal diameters under 1".
- O.H.INDUSTRIAL Ratchet Puller SIMERONx400kg (Takel Trek Sling)atribut:
- TRUSCO Number: 808-0512
- TOYOX Thread Hose Toyofusso - E (Selang Benang / Selang Tahan Panas)atribut:
- Length(set/m): 20
- Jembo Power Cable NYYHY Series (Kabel Listrik)Deskripsi:- Symbol : NYYHY- Copper Low Voltage Cable- Construction:1. Conductor : Plain Annealed Copper Wire2. Insulation : Polyvinyl Chloride3. Colour Code : Colour Coding ( see table )4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )5. Cable Marking : Manufacture name ( JEMBO CABLE )- Rated Voltage : 450/750 Volts- Min bending radius static : 8 x cable diameter- Test voltage : 2500/5V/min - Application : These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.atribut:
- Conductor Material: Plain Annealed Copper Wire
- Insulation Material: PVC
- Rated Voltage (V): 450/750 (AC)
- Outer Sheath Material: PVC (Black Color)
- Jembo Power Cable Non Armoured NYY Series - Low Voltage (Kabel Listrik)Deskripsi:- Symbol : NYY or CU/PVC/PVC- Copper Low Voltage Cable- Construction:1. Annealed Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Outer Sheated- Rated Voltage: 0.6/1 kV- Specification: SPLN 43-1 : 1994SNI IEC 60502-1 2009VDE 0271IEC 60502- Application : Indoor and outdoorInduct installation or of laying in the ground where not sustain mechanical damage
- CONSUSS Clamp for Medium and High Pressure (Penjepit)atribut:
- Material: Stainless steel (SUS304)
- Type: Medium and high voltage
- Kiswire Wire Rope (Tali Kawat Sling)Deskripsi:Kawat Seling Bajaatribut:
- Surface: Ungalvanized
- SNI License: Yes
- SNI Number: SNI 0076:2008 No. 171UJ920
- Kiswire Wire Rope Stainless (Tali Kawat Sling)atribut:
- SNI License: Yes
- SNI Number: SNI 0076:2008 No. 171UJ920
- Trimate Hook & Loop Strip Band (Perekat Velcro)Deskripsi:Cable bundling, cable accessories Magic tape type can be cut out to any length and used.For cable ties and cable organization* Please cut it to any length before use.atribut:
- Color: Black
- Type: Magic tape
- Thickness (mm): 0.5
- Width (cm): 1.2
Daftar Harga hand puller Terbaru October 2026
| KWT Net Hose (Selang Benang) | Rp1.299.900 |
| TOYOX Air Hose Toprun (Selang Udara) | Rp20.999.900 |
| TOYOX Hose ToyoSilicon-Thermo (Selang Tahan Panas) | Rp13.999.900 |
| TOYOX Thread Hose Toyoron (Selang Benang / Selang Multifungsi) | Rp4.599.900 |
| YUTAKAMAKE Flat belt metal fittings side release buckle adjustable type for 50mm width (1 piece included) (Kunci Jepit Tas) | Rp87.900 |
| SATA Pitman Arm Puller | Rp549.900 |
| ESCO Hose Nylon Tubing Soft/Milky White (Selang Nilon / Selang Tahan Panas) | Rp119.900 |
| Jason Sunny Hose 3bar (Selang Irigasi / Selang Sunny) | Rp17.900 |
| TOYOX Toyoron Hose (Selang Benang / Selang Air) | Rp589.900 |
| FLEXTECH Heater Hose (Selang Tahan Panas) | Rp919.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/ctP109148461-1.jpg)
/P101002767-1.jpg)
/lkP101002776-2.jpg)
%20(Kunci%20Jepit%20Tas)/mpP111834817-2.jpg)

/75P110381257-1.jpg)
/7sP113201280-1.jpg)
/q0P105211936-1.jpg)
/blP109338417-1.jpg)
/P101002772-1.jpg)
/P102596845-1.jpg)
/P102596881-1.jpg)
/P101002773-1.jpg)
/iaP102121658-2.jpg)
/gyP102121610-2.jpg)
/ciP108020450-1.jpg)
/hvP108183643-1.jpg)
/9jP107970343-2.jpg)
/qdP110563949-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)